missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ UV-Cuvettes - CERTIFIED LIFE SCIENCE QUALITY

BRAND™ disposable UV-cuvettes are a cost-effective, durable alternative to fragile quartz cuvettes in numerous applications

Supplier:  BRANDTECH™ BRAND™ 759235

 View more versions of this product

Catalog No. 03840301


Only null left

Description

Description

BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.

CERTIFIED LIFE SCIENCE QUALITY cuvettes from BRAND™ are manufactured from virgin raw materials under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspection to ensure proven functionality.

  • Advanced cuvette design includes recessed windows to protect against scratching in the optical pathway
  • Disposable - cleaning and cross-contamination risks are eliminated
  • Ideal for DNA, RNA, and protein analysis
  • Chemical resistant - can be used with most polar organic solvents, acids, and bases
  • Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
  • Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
  • Fits most spectrophotometers without adapters

Ultramicro

  • Available with 8.5 and 15 mm window heights (Z-dimension)
  • May be used with sample volumes as small as 70 μL
  • Can be fitted with plug seal caps (sold separately) for sample storage
  • Individually wrapped UV-Cuvettes are DNA-, DNase-, and RNase-free

Semimicro

  • For sample volumes between 1.5 and 3.0 mL

Macro

  • For sample volumes between 2.5 and 4.5 mL
Specifications

Chemical Identifiers

Non-sterile
Single-use
Cuvette Only
230 to 900 nm
Spectrophotometers, Photometers
DNA, RNA, Protein Analysis, Molecular Biology
Rectangle
Clear
Plastic
10 mm
45 mm
12.5 mm
10 mm
CERTIFIED LIFE SCIENCE QUALITY

Specifications

Non-sterile
Clear
70 to 550 μL
Cuvette Only
10 mm
45 mm
12.5 mm
10 mm
CERTIFIED LIFE SCIENCE QUALITY
Cuvette
Single-use
Plastic
100 Pack, Individually Wrapped
230 to 900 nm
Spectrophotometers, Photometers
DNA, RNA, Protein Analysis, Molecular Biology
Rectangle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions