missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ UV-Cuvettes - CERTIFIED LIFE SCIENCE QUALITY
Description
BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.
CERTIFIED LIFE SCIENCE QUALITY cuvettes from BRAND™ are manufactured from virgin raw materials under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspection to ensure proven functionality.
- Advanced cuvette design includes recessed windows to protect against scratching in the optical pathway
- Disposable - cleaning and cross-contamination risks are eliminated
- Ideal for DNA, RNA, and protein analysis
- Chemical resistant - can be used with most polar organic solvents, acids, and bases
- Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
- Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
- Fits most spectrophotometers without adapters
Ultramicro
- Available with 8.5 and 15 mm window heights (Z-dimension)
- May be used with sample volumes as small as 70 μL
- Can be fitted with plug seal caps (sold separately) for sample storage
- Individually wrapped UV-Cuvettes are DNA-, DNase-, and RNase-free
Semimicro
- For sample volumes between 1.5 and 3.0 mL
Macro
- For sample volumes between 2.5 and 4.5 mL
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Cuvette |
| Color | Clear |
| Disposable | Single-use |
| Capacity (Metric) | 70 to 550 μL |
| Material | Plastic |
| Includes | Cuvette Only |
| Quantity | 100 Pack |
| Path Length | 10 mm |
| Wavelength Range | 230 to 900 nm |
| Show More |