missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Warning: Hot Signs
To help manage and sustain clean and safe workplace
$13.54 - $47.33
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | Warning Hot |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|
19102296
|
Brady™
25030 |
Plastic | 10 in. | 14 in. |
Each for $20.40
|
|
|||
|
19102294
|
Brady™
69588 |
Fiberglass | 10 in. | 14 in. |
Each for $47.33
|
|
|||
|
19102297
|
Brady™
88251 |
Polyester | 7 in. | 10 in. |
Each for $13.54
|
|
|||
|
19102295
|
Brady™
25029 |
Plastic | 7 in. | 10 in. |
Each for $14.98
|
|
|||
Description
- Available in wide variety ofsizes and materials
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Surface Mount | |
| Warning Hot | |
| Black on Orange |
| 1 Ea. | |
| -40°F | |
| Machine and Operational Sign |