missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Hot Signs

Catalog No. 19102297
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19102297 Polyester 7 in. 10 in.
19102296 Plastic 10 in. 14 in.
19102294 Fiberglass 10 in. 14 in.
19102295 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19102297 Supplier Brady™ Supplier No. 88251

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To help manage and sustain clean and safe workplace

  • Available in wide variety ofsizes and materials

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Polyester
Quantity 1 Ea.
Description Self-sticking Polyester
Mounting Type Surface Mount
For Use With (Application) Use for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Displayed Text Warning Hot
Product Type Machine and Operational Sign
Color Black on Orange
Show More Show Less