missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Warning: Hot Signs

Catalog No. 19102296
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19102296 Plastic 10 in. 14 in.
19102294 Fiberglass 10 in. 14 in.
19102297 Polyester 7 in. 10 in.
19102295 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19102296 Supplier Brady™ Supplier No. 25030
Only null left

To help manage and sustain clean and safe workplace

  • Available in wide variety ofsizes and materials

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Warning Hot
Product Type Machine and Operational Sign
Color Black on Orange
Show More Show Less