missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Universal Multipole Breaker Lockout
Universal Multipole Breaker Lockouts are made of durable impact-modified nylon and are compatible with most two or three pole breakers with a tie-bar.
$20.45 - $77.25
Specifications
| Color | Red |
|---|---|
| Certifications/Compliance | OSHA 1910.147 |
| No. of Poles | Multiple |
| Size | Universal |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
18-999-1339
|
Brady™
BRD66320 |
Pack of 6 Each for $77.25
|
|
||||||
|
18-999-1340
|
Brady™
66321 |
Each for $20.45
|
|
||||||
Description
- Simply tighten the thumbscrew to clamp the Breaker Lockout securely over the tie bar, then insert the lock to prevent the clamp from being loosened
- This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Order Info
Available in pack of six.
Specifications
| Red | |
| OSHA 1910.147 | |
| Multiple | |
| Universal |