missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Universal Multipole Breaker Lockout
Universal Multipole Breaker Lockouts are made of durable impact-modified nylon and are compatible with most two or three pole breakers with a tie-bar.
Supplier: Brady™ 66321
Description
- Simply tighten the thumbscrew to clamp the Breaker Lockout securely over the tie bar, then insert the lock to prevent the clamp from being loosened
- This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Specifications
| Universal Multi-pole Breaker Lockout | |
| Stainless Steel | |
| 2.25 x 1.25 x 1.05 in. | |
| Multiple | |
| 31.75 mm |
| Red | |
| OSHA 1910.147 | |
| Most two or three pole breakers with tie-bar such as GE ITE | |
| Universal |