missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Universal Ball Valve Lockout Devices
Ideal for valves on insulated pipe
Specifications
| Material | Nylon |
|---|---|
| For Use With (Application) | To lock out almost any quarter-turn valve regardless of valve shape |
| Temperature Range (English) | −20° to +120°F |
| Temperature Range (Metric) | 0° to 250°C |
Description
- Designed to lock out almost any quarter-turn valve regardless of valve shape—accommodates round, square, and flat valves
- Can be used in any position (even upside down) to work with odd-shaped, straight, or angled valve handles
- For nonlockout applications, device can lock valves in the ON and throttled positions
- Accepts additional arm (available separately) to lock handles in throttled position and lock out three-, four-, or five-way valves
- Devices and arms made of durable nylon and steel
- Lightweight and resistant to most chemicals
Order Info
Valve fits handles up to 1.25 in. thick (3.2cm) and 1.63 in. W (4.1cm).
Specifications
| Nylon | |
| To lock out almost any quarter-turn valve regardless of valve shape | |
| −20° to +120°F | |
| 0° to 250°C |