missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Prespaced Marks
ToughStripe™ Floor Marking Prespaced Marks are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
Supplier: Brady™ 104524
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.36
Specifications
| ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
| Rubber, Permanent | |
| Blue | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| For floor dot, mark aisles, passageways, storage locations, point out safety equipment, exits | |
| -18°C | |
| 1 Roll | |
| 0°F to 130°F | |
| 0.008 in. | |
| 88.9 x 88.9 mm | |
| 3.5 in. | |
| 3.5 in. | |
| TS-88.90-514-PREDIA-BL-RL |
| ToughStripe Prespaced shapes | |
| None | |
| Gloss | |
| Polyester | |
| None | |
| Non-sterile | |
| 115 Gardner Units | |
| 80 Pieces/Roll | |
| Round | |
| -18°C to +54°C | |
| 0.201 mm | |
| 100 ft. | |
| 88.9 mm | |
| 8.89 cm |