missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Polyester Tapes
PowerMark™ Polyester Tapes is Hi-Performance tape (B-569) with a low halide content that is designed for marking stainless steel pipes particularly in harsh environments.
$432.35 - $558.85
Specifications
| Adhesive Type | Acrylic, Pressure-sensitive |
|---|---|
| Format | Tape |
| Material | Polyester |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
|
19-041-077
|
Brady™
13568 |
Clear | 6 in. |
Each for $463.33
|
|
||||
|
19-041-089
|
Brady™
BRD13574 |
Yellow | 7 in. |
Each for $432.35
|
|
||||
|
19-041-078
|
Brady™
13569 |
White | 6 in. |
Each for $463.33
|
|
||||
|
19-041-090
|
Brady™
13575 |
Orange | 7 in. |
Each for $432.35
|
|
||||
|
19-041-091
|
Brady™
13576 |
Clear | 10 in. |
Each for $558.85
|
|
||||
|
19-041-092
|
Brady™
13577 |
White | 10 in. |
Each for $558.85
|
|
||||
|
19-041-093
|
Brady™
13578 |
Yellow | 10 in. |
Each for $558.85
|
|
||||
|
19-041-094
|
Brady™
13579 |
Orange | 10 in. |
Each for $558.85
|
|
||||
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
| Acrylic, Pressure-sensitive | |
| Polyester | |
| Non-sterile | |
| BBP™85 Industrial Sign and Label Printer, PowerMark™ Industrial Sign and Label Printer | |
| 3 to 5 Years | |
| -40°F to 212°F | |
| 0.003 in. | |
| 15.24 m |
| Tape | |
| Label Tape | |
| Ideal for mounting on sign panels | |
| 80 Gardner Units | |
| 1 Ea. | |
| -40°C to +100°C | |
| 50 ft. |