missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Polyester Tapes
PowerMark™ Polyester Tapes is Hi-Performance tape (B-569) with a low halide content that is designed for marking stainless steel pipes particularly in harsh environments.
Supplier: Brady™ 13576
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
| Acrylic, Pressure-sensitive | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™85 Industrial Sign and Label Printer, PowerMark™ Industrial Sign and Label Printer | |
| 3 to 5 Years | |
| -40°F to 212°F | |
| 0.003 in. | |
| 50 ft. | |
| 10 in. |
| Clear | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| Ideal for mounting on sign panels | |
| 80 Gardner Units | |
| 1 Ea. | |
| -40°C to +100°C | |
| 50 ft. x 10 in. | |
| 15.24 m |