missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Indoor/Outdoor Vinyl Tapes
PowerMark™ Vinyl Tapes are made of durable, low-shrink vinyl with ultra-aggressive adhesive that \is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
$264.71 - $543.85
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
|---|---|
| Adhesive Type | Acrylic, Permanent |
| Format | Tape |
| Material | Vinyl |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
|
19041125
|
Brady™
13612 |
Green | 10 in. |
Each for $543.85
|
|
||||
|
19041126
|
Brady™
BRD13613 |
Orange | 10 in. |
Each for $543.85
|
|
||||
|
19041127
|
Brady™
13614 |
Black | 10 in. |
Each for $543.85
|
|
||||
|
19041128
|
Brady™
BRD13615 |
Gold | 10 in. |
Each for $543.85
|
|
||||
|
19041131
|
Brady™
13618 |
Purple | 10 in. |
Each for $543.85
|
|
||||
|
19041130
|
Brady™
13617 |
Brown | 10 in. |
Each for $543.85
|
|
||||
|
19041149
|
Brady™
BRD13541 |
Blue | 4 in. |
Each for $264.71
|
|
||||
|
19041151
|
Brady™
BRD13543 |
Orange | 4 in. |
Each for $264.71
|
|
||||
|
19041153
|
Brady™
13545 |
Gold | 4 in. |
Each for $273.11
|
|
||||
|
19041152
|
Brady™
13544 |
Black | 4 in. |
Each for $273.11
|
|
||||
|
19041154
|
Brady™
13546 |
Gray | 4 in. |
Each for $264.71
|
|
||||
|
19041156
|
Brady™
13548 |
Purple | 4 in. |
Each for $264.71
|
|
||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to 'difficult' surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
| RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
| Tape | |
| Non-sterile | |
| BBP™85, PowerMark™ Printer | |
| 8 to 10 Years | |
| -40°F to 180°F | |
| 0.004 in. | |
| 50 ft. |
| Acrylic, Permanent | |
| Vinyl | |
| PowerMark™ label maker | |
| 50 Gardner Units | |
| 1 Ea. | |
| 82°C to -40°C | |
| 0.1 mm | |
| 152 cm |