missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Indoor/Outdoor Vinyl Tapes
PowerMark™ Vinyl Tapes are made of durable, low-shrink vinyl with ultra-aggressive adhesive that \is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ 13544
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to 'difficult' surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Chemical Identifiers
| RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
| Tape | |
| Non-sterile | |
| BBP™85, PowerMark™ Printer | |
| 8 to 10 Years | |
| -40°F to 180°F | |
| 0.004 in. | |
| 50 ft. |
| Acrylic, Permanent | |
| Vinyl | |
| PowerMark™ label maker | |
| 50 Gardner Units | |
| 1 Ea. | |
| 82°C to -40°C | |
| 0.1 mm | |
| 152 cm |
Specifications
| RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
| Black | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| PowerMark™ label maker | |
| 50 Gardner Units | |
| 1 Ea. | |
| 82°C to -40°C | |
| 0.1 mm | |
| 50 ft. | |
| 4 in. |
| Acrylic, Permanent | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™85, PowerMark™ Printer | |
| 8 to 10 Years | |
| -40°F to 180°F | |
| 0.004 in. | |
| 50 ft. x 4 in. | |
| 152 cm |