missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Smoking In This Area Signs
To reinforce policies that prohibit smoking and help keep employees and visitors safe
$13.81 - $74.11
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Quantity | 1 Ea. |
| Min. Temperature (English) | -40°F |
| Displayed Text | No Smoking In This Area |
| Product Type | No Smoking Sign |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Thickness | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Thickness | Price | Quantity & Availability | ||
|
19036505
|
Brady™
25126 |
Plastic | 7 in. | 10 in. | 0.06 in. |
Each for $13.81
|
|
||
|
19016852
|
Brady™
72091 |
Fiberglass | 14 in. | 20 in. | 0.1 in. |
Each for $74.11
|
|
||
Description
- Available in wide range of sizes and materials
Specifications
| OSHA | |
| -40°F | |
| No Smoking Sign |
| 1 Ea. | |
| No Smoking In This Area | |
| White on Red |