missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Smoking In This Area Signs

Catalog No. 19036505
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
7 in.
14 in.
Width (English):
10 in.
20 in.
Thickness:
0.06 in.
0.1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Thickness
19036505 Plastic 7 in. 10 in. 0.06 in.
19016852 Fiberglass 14 in. 20 in. 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036505 Supplier Brady™ Supplier No. 25126

To reinforce policies that prohibit smoking and help keep employees and visitors safe

  • Available in wide range of sizes and materials

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text No Smoking In This Area
Product Type No Smoking Sign
Color White on Red
Show More Show Less