missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ No Hole Clamp-On Breaker Lockout
Locks out most single-pole circuit breakers
Specifications
| Product Type | Single-pole Breaker Lockout |
|---|---|
| Color | Red |
| Material | Nylon |
| Certifications/Compliance | OSHA 1910.147 |
| Diameter (English) | 0.47 in. |
Description
- Installs quickly
- Accepts locks with a shackle diameter up to 9/32 in. (0.8cm)
- Also fits switch tongues as follows: 277V, 21/32W × 15/32 in. dia. (1.7 × 1.2cm) and 480/660V, 1 5/8W × 9/16 in. dia. (4.1 × 1.4cm)
Order Info
Available in packs of six.
Specifications
| Single-pole Breaker Lockout | |
| Nylon | |
| 0.47 in. | |
| 1.2 cm | |
| 277V Clamp-On Breaker Lockouts | |
| 2.54 cm | |
| Clamp-on | |
| Single | |
| 1.9 cm |
| Red | |
| OSHA 1910.147 | |
| 0.28 in. | |
| 0.71 cm | |
| 1 in. | |
| Cleats | |
| 1 | |
| 0.75 in. |