missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Machine and Operational Signs: Low Overhead Clearance

Low Overhead Clearance signs are made of durable, non-reflective aluminum (B-555). The rigid aluminum panel with protected graphics is designed for use in industrial, utility, commercial and institutional environments.

$21.04 - $38.00

Specifications

Grade Industrial
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19807040
View Documents Promotion Details
Brady™
42531
Red on White
Each for $38.00
Only null left
 
19807038
View Documents Promotion Details
Brady™
42440
Black on Yellow
Each for $21.04
Only null left
 
Description

Description

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years
Specifications

Specifications

Industrial
1 Ea.
Surface Mount
230°F
0.03 in.
-40°F to 230°F
Aluminum
Non-adhesive
Use in industrial, utility, commercial and institutional environments
-40°F
-40°C to 110°C
Machine and Operational Sign
Videos
SDS
Documents

Documents