missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Machine and Operational Signs: Low Overhead Clearance
Low Overhead Clearance signs are made of durable, non-reflective aluminum (B-555). The rigid aluminum panel with protected graphics is designed for use in industrial, utility, commercial and institutional environments.
Supplier: Brady™ 42440
Description
- Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Chemical Identifiers
| Industrial | |
| 1 Ea. | |
| Surface Mount | |
| 230°F | |
| 0.03 in. | |
| -40°F to 230°F |
| Aluminum | |
| Non-adhesive | |
| Use in industrial, utility, commercial and institutional environments | |
| -40°F | |
| -40°C to 110°C | |
| Machine and Operational Sign |
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Aluminum | |
| Non-adhesive | |
| Use in industrial, utility, commercial and institutional environments | |
| 230°F | |
| 0.03 in. | |
| 25.4 cm | |
| -40°F to 230°F | |
| CAUTION Low Overhead Clearance | |
| Black on Yellow |
| Industrial | |
| 1 Ea. | |
| Surface Mount | |
| 7 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 110°C | |
| 7 x 10 in. | |
| Machine and Operational Sign |