missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Machine and Operational Signs: Low Overhead Clearance

Catalog No. 19807040
Change view
Click to view available options
Color:
Black on Yellow
Red on White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19807040 Red on White
19807038 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807040 Supplier Brady™ Supplier No. 42531

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Low Overhead Clearance signs are made of durable, non-reflective aluminum (B-555). The rigid aluminum panel with protected graphics is designed for use in industrial, utility, commercial and institutional environments.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ANSI, OSHA
Grade Industrial
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.03 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Low Overhead Clearance
Product Type Machine and Operational Sign
Color Red on White
Show More Show Less