missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Machine and Operational Signs
Machine and Operational Signs are made of durable non-reflective aluminum (B-555). The rigid aluminum panel with protected graphics is designed for use in industrial, utility, commercial and institutional environments.
$21.04 - $38.00
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
|---|---|
| Grade | Industrial |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
Description
- Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Aluminum | |
| Non-adhesive | |
| Use in industrial, utility, commercial and institutional environments | |
| -40°F | |
| -40°C to 110°C | |
| Machine and Operational Sign |
| Industrial | |
| 1 Ea. | |
| Surface Mount | |
| 230°F | |
| 0.03 in. | |
| -40°F to 230°F |