missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Machine and Operational Signs

Catalog No. 19807043
Change view
Click to view available options
Color:
Red on White
Yellow on Black
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19807043 Yellow on Black
19807041 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807043 Supplier Brady™ Supplier No. 42618

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Machine and Operational Signs are made of durable non-reflective aluminum (B-555). The rigid aluminum panel with protected graphics is designed for use in industrial, utility, commercial and institutional environments.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Grade Industrial
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.03 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text CAUTION
Product Type Machine and Operational Sign
Color Yellow on Black
Show More Show Less