missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Industrial-Grade Polystyrene Safety Signs
Industrial-Grade Polystyrene Safety Signs from Brady™ feature high visibility with bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item.
$40.43 - $42.94
Specifications
| Grade | Industrial |
|---|---|
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Height (English) | 5.5 in. |
| Catalog Number | Mfr. No. | Color | Displayed Text | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Displayed Text | Price | Quantity | ||||
|
19-054-817
|
Brady™
45363 |
Green on White | Eye Wash |
Each for $40.43
|
|
||||
|
19-054-819
|
Brady™
45365 |
White on Red | Fire Alarm |
Each for $42.94
|
|
||||
|
19-054-820
|
Brady™
45366 |
Red on White | Fire Extinguisher |
Each for $40.43
|
|
||||
|
19-054-822
|
Brady™
45368 |
White on Red | Fire Extinguisher |
Each for $40.43
|
|
||||
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- Designed to be seen from all access points in your facility
- Pre-drilled holes for easy installation
- Average outdoor durability of 1-2 years
Specifications
| Industrial | |
| 1 Ea. | |
| 5.5 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 90°C | |
| 5.5 x 10 in. |
| Polystyrene | |
| Non-adhesive | |
| 194°F | |
| 0.1 in. | |
| 25.4 cm | |
| -40°F to 194°F | |
| High Visibility Sign |