missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Industrial-Grade Polystyrene Safety Signs
Industrial-Grade Polystyrene Safety Signs from Brady™ feature high visibility with bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item.
Supplier: Brady™ 45366
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- Designed to be seen from all access points in your facility
- Pre-drilled holes for easy installation
- Average outdoor durability of 1-2 years
Specifications
| ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145 | |
| Polystyrene | |
| Non-adhesive | |
| 194°F | |
| 0.1 in. | |
| 25.4 cm | |
| -40°F to 194°F | |
| Fire Extinguisher | |
| Red on White |
| Industrial | |
| 1 Ea. | |
| 5.5 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 90°C | |
| 5.5 x 10 in. | |
| High Visibility Sign |