missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Industrial-Grade Polystyrene Safety Signs
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- Designed to be seen from all access points in your facility
- Pre-drilled holes for easy installation
- Average outdoor durability of 1-2 years
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145 |
| Grade | Industrial |
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 5.5 in. |
| Max. Temperature (English) | 194°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.1 in. |
| Show More |