missing translation for 'onlineSavingsMsg'
Learn More

Brady™ First Aid Kit Signs

Catalog No. 19036050
Change view
Click to view available options
Height (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19036050 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036050 Supplier Brady™ Supplier No. 22671

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

First aid sign for identifying locations of first aid kits

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRST AID KIT (W/PICTO)
  • Green/Black on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ASTM D 1593; OSHA 1910.252, 1910.151
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Shape Rectangular
    Temperature Range (English) -40°F to 175°F
    Languages English
    Displayed Text First Aid Kit
    Product Type First Aid Kit Sign
    Color Black
    Show More Show Less