missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Signs: DANGER - BLASTING KEEP AWAY

Identify fire exits, fire extinguishers and other fire suppression equipment in your facility

$74.11

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Min. Temperature (English) -40°F
View More Specs

Products 1
Catalog Number Mfr. No. Height (English) Width (English) Material Thickness Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Width (English) Material Thickness Price Quantity & Availability  
19035927
View Documents Promotion Details
Brady™
70225
14 in. 20 in. Fiberglass 0.1 in.
Each for $74.11
Only null left
 
Description

Description

  • Available in two materials - fiberglass and polyester
  • Available in combination of two different widths and heights
  • Black/red on white

Specifications

Specifications

ANSI Z535, OSHA 1910.145
Surface Mount
-40°F
Fire Sign
1 Ea.
Designed for use in industrial, utility, commercial and institutional environments
Blasting Keep Away
Red on White
Videos
SDS
Documents

Documents