missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Signs: DANGER - BLASTING KEEP AWAY

Catalog No. 19035927
Change view
Click to view available options
Height (English):
14 in.
Width (English):
20 in.
Material:
Fiberglass
Thickness:
0.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Material Thickness
19035927 14 in. 20 in. Fiberglass 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035927 Supplier Brady™ Supplier No. 70225

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify fire exits, fire extinguishers and other fire suppression equipment in your facility

  • Available in two materials - fiberglass and polyester
  • Available in combination of two different widths and heights
  • Black/red on white

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 14 in.
Height (Metric) 35.56 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 20 in.
Width (Metric) 50.80 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Blasting Keep Away
Product Type Fire Sign
Color Red on White
Show More Show Less