missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Exit and Directional Signs

Catalog No. 19807028
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
Material:
Aluminum
Fiberglass
Color:
Red on White
White on Red
Displayed Text:
Exit
No Exit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19807028 7 x 10 in. Aluminum Red on White No Exit
170462F 7 x 10 in. Fiberglass White on Red Exit
170462E 7 x 10 in. Fiberglass Red on White Exit
19807027 7 x 10 in. Aluminum Red on White Exit
19000406 7 x 10 in. Aluminum White on Red Exit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19807028 Supplier Brady™ Supplier No. 41063

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Exit and Directional Signs from Brady guide traffic and lead employees to safety during emergency situations.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Grade Industrial
Material Aluminum
Quantity 1 Ea.
Size (Metric) 17.7 H x 25.4 W x 0.09 cm D
Adhesive Type Non-adhesive
Mounting Type Corner Holes
For Use With (Application) Used in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text No Exit
Product Type No Exit Sign
Color Red on White
Show More Show Less