missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Exit and Directional Signs
Exit and Directional Signs from Brady guide traffic and lead employees to safety during emergency situations.
Supplier: Brady™ 47040
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Fiberglass | |
| 17.7 H x 25.4 W x 0.25 cm D | |
| Non-adhesive | |
| For use in industrial, utility, commercial and institutional environments | |
| 17.7 cm | |
| -40°F | |
| 10 in. | |
| -40°C to 90°C | |
| 7 x 10 in. | |
| Exit Sign |
| Industrial | |
| 1 Ea. | |
| 9000 psi | |
| Premium Fiberglass | |
| 7 in. | |
| 193°F | |
| 0.1 in. | |
| 25.4 cm | |
| -40°F to 193°F | |
| Exit | |
| Red on White |