missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Economy-To-Go Pipe Markers
Economy-To-Go Pipe Markers are made of economical B-736 surface printed plastic for use on smooth, clean, dry pipe surfaces. Markers withstand temperatures from -40°F to 212°F.
$59.53 - $59.53
Specifications
| Description | Pipe Marker |
|---|---|
| Adhesive Type | Permanent, Pressure-sensitive |
| Material | Plastic |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for use on clean, dry pipes, each marker has a diecut design which enables each label and arrow to be applied in the selected flow directions |
| Catalog Number | Mfr. No. | Display Text | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Display Text | Color | Price | Quantity | ||||
|
19-807-228
|
Brady™
73920 |
Refrigerated Liquid | Black, Yellow |
Each for $59.53
|
|
||||
|
19-807-229
|
Brady™
73921 |
Refrigerated Suction | Black, Yellow |
Each for $59.53
|
|
||||
Description
- Pipe Markers-To-Go are made of economical B-736 surface printed plastic for use on smooth, clean, dry pipe surfaces.
- Markers withstand temperatures from -40 degree F to 212 degree F.
- Supplied in rolls of 25 identical markers and matching arrows.
Specifications
| Pipe Marker | |
| Plastic | |
| Ideal for use on clean, dry pipes, each marker has a diecut design which enables each label and arrow to be applied in the selected flow directions | |
| 1 Roll | |
| -40°C to +100°C | |
| 12 in. | |
| 2 in. |
| Permanent, Pressure-sensitive | |
| Non-sterile | |
| Up to 2 Years | |
| -40 to 212°F | |
| 0.083 mm | |
| 30.48 cm | |
| 5.08 cm |