missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Economy-To-Go Pipe Markers

Catalog No. 19807228
Change view
Click to view available options
Display Text:
Refrigerated Liquid
Refrigerated Suction
Color:
Black, Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Color
19807228 Refrigerated Liquid Black, Yellow
19807229 Refrigerated Suction Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807228 Supplier Brady™ Supplier No. 73920
Only null left

Economy-To-Go Pipe Markers are made of economical B-736 surface printed plastic for use on smooth, clean, dry pipe surfaces. Markers withstand temperatures from -40°F to 212°F.

  • Pipe Markers-To-Go are made of economical B-736 surface printed plastic for use on smooth, clean, dry pipe surfaces.
  • Markers withstand temperatures from -40 degree F to 212 degree F.
  • Supplied in rolls of 25 identical markers and matching arrows.

Specifications

Certifications/Compliance ANSI A13.1 1981
Description Pipe Marker
Adhesive Type Permanent, Pressure-sensitive
Color Black, Yellow
Material Plastic
Sterility Non-sterile
Display Text Refrigerated Liquid
For Use With (Application) Ideal for use on clean, dry pipes, each marker has a diecut design which enables each label and arrow to be applied in the selected flow directions
For Use With (Equipment) Pipe & Valve Marking
Gloss 80 to 95 Gardner Units
Life Span Up to 2 Years
Quantity 1 Roll
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.083 mm
Dimensions (L x W) 2 x 12 in.
Width (English) 12 in.
Width (Metric) 30.48 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Show More Show Less