missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Door Signs: WARNING - SECURITY ALARM WILL SOUND IF DOOR IS OPENED
Effective and practical solution for any workplace to identify entrances, exits, alarms, fire exits, and more
$13.81
Specifications
| Quantity | 1 Ea. |
|---|---|
| Min. Temperature (English) | -40°F |
| Displayed Text | Warning Security Alarm Will Sound If Door Is Opened |
| Product Type | Door Sign |
| Color | Black on Orange |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|
19035877
|
Brady™
22545 |
Plastic | 7 in. | 10 in. |
Each for $13.81
|
|
|||
Description
- Available in three materials - fiberglass, plastic and self-sticking polyester
- Available in different widths and heights
- Black on orange
Specifications
| 1 Ea. | |
| Warning Security Alarm Will Sound If Door Is Opened | |
| Black on Orange |
| -40°F | |
| Door Sign |