missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Door Signs: WARNING - SECURITY ALARM WILL SOUND IF DOOR IS OPENED
Description
- Available in three materials - fiberglass, plastic and self-sticking polyester
- Available in different widths and heights
- Black on orange
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| For Use With (Application) | For use in light duty industrial, utility, commercial and institutional environments |
| Height (English) | 7 in. |
| Height (Metric) | 17.78 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Width (English) | 10 in. |
| Show More |