missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Restricted Area Signs
Identify areas designated for certain personnel and direct facility traffic
$21.78 - $34.50
Specifications
| Quantity | 1 Ea. |
|---|---|
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Min. Temperature (English) | -40°F |
| Width (English) | 14 in. |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-035-613
|
Brady™
84110 |
Polyester |
Each for $34.50
|
|
|||||
|
19-035-611
|
Brady™
22124 |
Plastic |
Each for $21.78
|
|
|||||
Description
Available in plastic, self sticking polyester and premium fiberglass materials
Black/Red on White
Language: english
Available sizes (W x H): 10 x 7 or 14 x 10
Specifications
| 1 Ea. | |
| 25.4 cm | |
| 14 in. | |
| DANGER Restricted Area |
| 10 in. | |
| -40°F | |
| 35.5 cm | |
| Admittance Sign |