missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Restricted Area Signs
Identify areas designated for certain personnel and direct facility traffic
Supplier: Brady™ 84110
Description
Available in plastic, self sticking polyester and premium fiberglass materials
Black/Red on White
Language: english
Available sizes (W x H): 10 x 7 or 14 x 10
Specifications
| PSTC-33 | |
| 1 Ea. | |
| 10 in. | |
| 230°F | |
| 0.006 to 0.01 in. | |
| 35.5 cm | |
| -40°F to 230°F | |
| Admittance Sign |
| Polyester | |
| Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
| 25.4 cm | |
| -40°F | |
| 14 in. | |
| -40°C to 110°C | |
| DANGER Restricted Area | |
| Red on White |