missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: No Smoking Signs

Various sizes and materials

Supplier:  Brady™ 47010

 View more versions of this product

Catalog No. 1704615


Only null left

Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Chemical Identifiers

OSHA
-40°F
No Smoking Sign
1 Ea.
DANGER No Smoking

Specifications

OSHA
1 Ea.
FG
10 in.
-40°F
14 in.
-40°F to 193°F
No Smoking Sign
Fiberglass
9000 psi
Indoor and outdoor use, industrial, utility, commercial and institutional environment
193°F
0.1 in.
-40°C to 90°C
DANGER No Smoking
Black
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions