missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Keep Out Signs
Identify areas that certain, items or action are restricted
$13.62 - $74.11
Specifications
| Quantity | 1 Ea. |
|---|---|
| Min. Temperature (English) | -40°F |
| Product Type | Admittance Sign |
| Color | Red on White |
| Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
|
19035556
|
Brady™
BRD75478 |
Fiberglass, Polyester | 20 in. |
Each for $74.11
|
|
||||
|
19-035-605
|
Brady™
84096 |
Polyester | 14 in. |
Each for $35.04
|
|
||||
|
19-035-604
|
Brady™
84095 |
Polyester | 10 in. |
Each for $13.62
|
|
||||
|
19-102-044
|
Brady™
BRD22112 |
Plastic | 14 in. |
Each for $22.12
|
|
||||
Description
bullets1 (begin)Available in plastic, self sticking polyester and premium fiberglass materials
Black/Red on White
Language: english
Available sizes (W x H): 10 x 7 in. or 14 x 10 in.bullets1 (end)
Specifications
| 1 Ea. | |
| -40°F | |
| Admittance Sign | |
| Red on White |