missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Keep Out Signs

Catalog No. 19035556
Change view
Click to view available options
Material:
Fiberglass, Polyester
Plastic
Polyester
Width (English):
10 in.
14 in.
20 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
19035556 Fiberglass, Polyester 20 in.
19035605 Polyester 14 in.
19035604 Polyester 10 in.
19102044 Plastic 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19035556 Supplier Brady™ Supplier No. BRD75478
Only null left

Identify areas that certain, items or action are restricted

bullets1 (begin)Available in plastic, self sticking polyester and premium fiberglass materials
Black/Red on White
Language: english
Available sizes (W x H): 10 x 7 in. or 14 x 10 in.bullets1 (end)

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 14 in.
Height (Metric) 35.5 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 20 in.
Width (Metric) 50.8 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text DANGER Keep Out
Product Type Admittance Sign
Color Red on White
Show More Show Less