missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Compact Keyed-Different 1 in. Shackle Aluminum Padlocks
Compact Keyed-Different 1 in. Shackle Aluminum Padlocks include two keys per lock.
$19.53 - $143.29
Specifications
| Certifications/Compliance | OSHA 1910.147 |
|---|---|
| Key Type | Keyed Different |
| Material | Aluminum |
| Product Type | Padlock |
| For Use With (Application) | Outdoor; Industrial Manufacturing; Food and Beverage; Confined Spaces |
| Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity & Availability | ||||
|
19103517
|
Brady™
133263 |
Green | 6/Pk. |
Pack of 6 Each for $143.29
|
|
||||
|
19103520
|
Brady™
133266 |
Black | 6/Pk. |
Pack of 6 Each for $143.29
|
|
||||
|
19103524
|
Brady™
133270 |
Red | 1 Ea. |
Each for $19.53
|
|
||||
|
19103525
|
Brady™
133271 |
Blue | 1 Ea. |
Each for $19.53
|
|
||||
|
19103526
|
Brady™
133272 |
Green | 1 Ea. |
Each for $19.53
|
|
||||
|
19103527
|
Brady™
133273 |
Yellow | 1 Ea. |
Each for $19.53
|
|
||||
|
19103528
|
Brady™
133274 |
Orange | 1 Ea. |
Each for $19.53
|
|
||||
|
19103529
|
Brady™
133275 |
Black | 1 Ea. |
Each for $19.53
|
|
||||
|
19103530
|
Brady™
133276 |
Brown | 1 Ea. |
Each for $19.53
|
|
||||
|
19103531
|
Brady™
133277 |
Purple | 1 Ea. |
Each for $19.53
|
|
||||
|
19103532
|
Brady™
133278 |
Silver | 1 Ea. |
Each for $19.53
|
|
||||
Description
- Compact lock body measures 1-1/4 in. H x 1-1/4 in. W
- Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
- Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Specifications
| OSHA 1910.147 | |
| Aluminum | |
| Outdoor; Industrial Manufacturing; Food and Beverage; Confined Spaces | |
| 1 in. |
| Keyed Different | |
| Padlock | |
| Outdoor; Industrial Manufacturing; Food and Beverage; Confined Spaces |