missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Watch Out For Fork Truck... Signs
Caution: Watch Out For Fork Truck... Signs help to manage and sustain a clean and safe workplace.
$13.81 - $74.11
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | CAUTION Watch Out For Fork Truck Operating In Area |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
|
19-016959
|
Brady™
74442 |
Fiberglass | 14 in. | 20 in. |
Each for $74.11
|
|
|||
|
19-036110
|
Brady™
BRD22939 |
Plastic | 7 in. | 10 in. |
Each for $13.81
|
|
|||
|
19-036111
|
Brady™
22940 |
Plastic | 10 in. | 14 in. |
Each for $20.40
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Surface Mount | |
| CAUTION Watch Out For Fork Truck Operating In Area | |
| Black on Yellow |
| 1 Ea. | |
| -40°F | |
| Machine and Operational Sign |