missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Watch Out For Fork Truck... Signs
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Adhesive Type | Non-adhesive |
| Description | Premium Fiberglass |
| Mounting Type | Surface Mount |
| For Use With (Application) | Use in industrial, utility, commercial and institutional environments |
| Height (English) | 14 in. |
| Height (Metric) | 35.5 cm |
| Show More |