missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Watch Out For Fork Truck... Signs

Catalog No. 19036111
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
7 in.
10 in.
14 in.
Width (English):
10 in.
14 in.
20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036111 Plastic 10 in. 14 in.
19016959 Fiberglass 14 in. 20 in.
19036110 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19036111 Supplier Brady™ Supplier No. 22940

Caution: Watch Out For Fork Truck... Signs help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Watch Out For Fork Truck Operating In Area
Product Type Machine and Operational Sign
Color Black on Yellow
Show More Show Less