missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: No Smoking Signs
To reinforce policies that prohibit smoking and help keep employees and visitors safe
$13.59 - $20.08
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Quantity | 1 Ea. |
| Min. Temperature (English) | -40°F |
| Displayed Text | CAUTION No Smoking |
| Product Type | No Smoking Sign |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Thickness | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Thickness | Price | Quantity | ||
|
19036168
|
Brady™
25061 |
Plastic | 10 in. | 14 in. | 0.06 in. |
Each for $20.08
|
|
||
|
19036167
|
Brady™
25060 |
Plastic | 7 in. | 10 in. | 0.06 in. |
Each for $13.59
|
|
||
Description
- Available in wide range of sizes and materials
Specifications
| OSHA | |
| -40°F | |
| No Smoking Sign |
| 1 Ea. | |
| CAUTION No Smoking | |
| Black on Yellow |