missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Eye Protection Required Signs
Various sizes and materials
$4.73 - $26.07
Specifications
| Quantity | 1 Ea. |
|---|---|
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | CAUTION Eye Protection Required |
| Product Type | Protective Wear Sign |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|
1704617
|
Brady™
47050 |
Fiberglass | 10 in. | 14 in. |
Each for $4.73
Pack of 10 Each for $45.90
|
|
|||
|
19015867
|
Brady™
47061 |
Fiberglass | 7 in. | 10 in. |
Each for $26.07
|
|
|||
|
19102126
|
Brady™
BRD22400 |
Plastic | 10 in. | 14 in. |
Each for $22.10
|
|
|||
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
| 1 Ea. | |
| -40°F | |
| Protective Wear Sign |
| Surface Mount | |
| CAUTION Eye Protection Required | |
| Black on Yellow |