missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Eye Protection Required Signs

Various sizes and materials

Supplier:  Brady™ 47061

 View more versions of this product

Catalog No. 19015867


Only null left

Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Chemical Identifiers

1 Ea.
-40°F
Protective Wear Sign
Surface Mount
CAUTION Eye Protection Required
Black on Yellow

Specifications

ASTM D 1593, D 638, D 790, D 646, D 635, OSHA 1910.145
1 Ea.
Premium Fiberglass
Industrial, utility, commercial and institutional environments for both indoor and outdoor use
193°F
0.1 in.
-40°C to 90°C
CAUTION Eye Protection Required
Black on Yellow
Fiberglass
9000 psi
Surface Mount
7 in.
-40°F
10 in.
-40°F to 193°F
Protective Wear Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions