missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Eye Protection Required Signs

Catalog No. 19102126
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19102126 Plastic 10 in. 14 in.
1704617 Fiberglass 10 in. 14 in.
19015867 Fiberglass 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19102126 Supplier Brady™ Supplier No. BRD22400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance ASTM D 1593, OSHA 1910.145, ISO 9001
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text CAUTION Eye Protection Required
Product Type Protective Wear Sign
Color Black on Yellow
Show More Show Less