missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP85 RTK Diamond Labels: B-595 Vinyl Film with Color Bar and text
Allows printer to produce 5-color chemical labels in single print pass
$262.29 - $404.26
Specifications
| Certifications/Compliance | RoHS Compatibility: Pass 2002/95/EC |
|---|---|
| Color | Red, Yellow, Blue, White |
| Material | Vinyl Film (B-595) |
| Product Type | Pre-Printed Right-To-Know Chemical Label |
| Quantity | 95/Pk. |
| missing translation for 'productCode' | missing translation for 'brand' | dimDimensionsLxW | Display Text | Format | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | dimDimensionsLxW | Display Text | Format | Price | Quantity & Availability | |||
|
19000575
|
Brady™
130811 |
Color Bar + Text | RTK Color Bar |
Each for $262.29
|
|
||||
|
19000574
|
Brady™
130810 |
Diamond only | GHS Diamond |
Each for $404.26
|
|
||||
Description
- Pre-printed with chemical diamonds and color bars
- Vinyl film with permanent adhesive
- 8-10 year outdoor durability rating
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Color: Red/Yellow/Blue on White
Specifications
| RoHS Compatibility: Pass 2002/95/EC | |
| Vinyl Film (B-595) | |
| 95/Pk. | |
| 15.2 cm |
| Red, Yellow, Blue, White | |
| Pre-Printed Right-To-Know Chemical Label | |
| 6 in. |