missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Tamper-Evident Silver Metallized Polyester Label
BBP™ Tamper-Evident Silver Metallized Polyester Labels B-438 have a permanent adhesive that leaves a checkerboard footprint if removed.
Supplier: Brady™ B30C3000438SL
Description
- Designed for rating and serial plates requiring both high-performance and protection against removal
- Ideal for product labeling, asset tracking and general industrial ID
- Withstands solvents and variable temperatures
- Requires minimal handling in order to prevent prematurely exposed checkerboard pattern
Chemical Identifiers
| RoHS 2002/95/EC, UL969 | |
| Acrylic, Tamper-evident | |
| Silver | |
| Label | |
| Thermal Transfer | |
| For asset tracking, general ID | |
| 1 | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +37°C | |
| 0.0033 in. |
| Tamper-Evident Metallised Labels for BBP3x Printers | |
| None | |
| Matte | |
| Polyester | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 Roll | |
| -40°F to +100°F | |
| 60 lb./in. | |
| 0.084 mm |
Specifications
| RoHS 2002/95/EC, UL969 | |
| Acrylic, Tamper-evident | |
| Silver | |
| Label | |
| Single-side Printable | |
| Label | |
| For asset tracking, general ID | |
| 1 | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +37°C | |
| 0.0033 in. | |
| 30,48 m x 76.2 mm | |
| 30.48 m | |
| 75 mm | |
| 7.62 cm |
| Tamper-Evident Metallised Labels for BBP3x Printers | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 Roll | |
| -40°F to +100°F | |
| 60 lb./in. | |
| 0.084 mm | |
| 100 ft. | |
| 3 in. | |
| 3 in. | |
| B30C-3000-438 |