missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with Color Bar only
Allows printer to produce five-color chemical labels in a single print pass
Supplier: Brady™ B30246595HMIG
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
| RoHS 2002/95/EC | |
| Acrylic, Permanent, Pressure-sensitive | |
| Gloss | |
| Vinyl | |
| For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
| 60 to 50 Gardner Units | |
| 8 to 10 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +82°C | |
| 0.102 mm | |
| 3 in. | |
| 1.12 in. | |
| B30-246-595-HMIG |
| Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
| Red, Yellow, Blue, White | |
| Label | |
| Color Bar HMIG Format | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 300/Pk. | |
| -40 to 180°F | |
| 0.004 in. | |
| 82.50 x 29 mm | |
| 29 mm | |
| 2.84 cm |