missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with Color Bar only

Catalog No. p-4186882
Change view
Click to view available options
Height (Metric):
2.84 cm
5.71 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
19211268 5.71 cm
19211269 2.84 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19211268 Supplier Brady™ Supplier No. B30244595HMIG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows printer to produce five-color chemical labels in a single print pass

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Certifications/Compliance RoHS 2002/95/EC
Description Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Red, Yellow, Blue, White
Finish Gloss
Format Label
Material Vinyl
Print Technology Thermal Transfer
Product Type Chemical Label
Sterility Non-sterile
Display Text Color Bar Only
For Use With (Application) For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 50 Gardner Units
Labels per Row 1
Life Span 8 to 10 Years
Quantity 365/Pk.
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 57 x 57 mm
Width (English) 2.25 in.
Width (Metric) 57 mm
Height (English) 2.25 in.
Height (Metric) 5.71 cm
Alternate Part Number B30-244-595-HMIG
Show More Show Less